Zoro Homepage

Celeste Office Chair in Upholstered Leather and Iron Frame, Dark Brown

  • Mfr # CGO20DBRL

  • Zoro # G611372319


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather/Iron
Depth
22.04 in
Width
24.8 in
Overall Length
42.12 in
Size
42.12 in H x 24.8 in W x 22.04 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGO20DBRL
Zoro #
G611372319
UPC #
674252366155
Country of Origin
China

Dimensions

Depth
22.04 in
Width
24.8 in
Overall Length
42.12 in
Size
42.12 in H x 24.8 in W x 22.04 in D

Details

Color
Dark Brown
Material
Faux Leather/Iron
Capacity
1

Description

Introducing our Celeste Office Chair, a fusion of functionality, durability, and modern design. This meticulously crafted office chair is not just a seating solution but an expression of style and comfort for your workspace. Its iron frame provides a foundation of stability and longevity, ensuring it can withstand the demands of daily use. You can also sink into the plush comfort of the upholstered back and seat, designed to provide the support you need for extended periods of productivity. The office chair's fixed armrests further enhance comfort and support for your arms and shoulders, ensuring proper posture throughout the day. The straightforward assembly process makes setting up your new office chair a breeze. Clear, concise instructions guide you through the process seamlessly, ensuring you're enjoying your office chair in no time. Elevate your office experience with the Celeste Office Chair - where style and substance converge seamlessly. The iron frame, metal frame, faux leather, and thoughtful design elements unite to create a chair that not only exudes elegance but also provides the support and comfort you need for productive workdays. Invest in your comfort and productivity with an office chair that sets the benchmark for excellence in office furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.