Celeste Office Chair in Upholstered Leather and Iron Frame with Swivel and Tilt, White
- Mfr # CO20WL
- Zoro # G211372054
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Faux Leather/Iron
Depth
22.04 in
Width
24.8 in
Weight
46.29 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CO20WL
- Zoro #
- G211372054
- UPC #
- 674252366056
- Country of Origin
- China
- Color
- White
- Material
- Faux Leather/Iron
- Weight
- 46.29 lbs
- Weight Capacity
- 330 lbs
- Leg Color
- Chrome
- Series
- Celeste
- Seat Material
- Faux Leather
Dimensions
- Depth
- 22.04 in
- Width
- 24.8 in
- Height
- 42.51 in
Description
Discover the epitome of ergonomic design and contemporary elegance with our Celeste Office Chair. The office chair has faux leather upholstery that graces the back, arms, and seat. This premium material not only exudes sophistication but also offers a smooth and supple surface for a comfortable seating experience. You can also enjoy the freedom to move with the swivel functionality of our office chair. Effortlessly rotate 360 degrees to access different areas of your workspace without the need to stand. You can also customize the office chair to your preferred height with the adjustable height feature. Whether you prefer a higher vantage point or a lower, more relaxed position, our office chair accommodates your personal preferences. Our office chair is a harmonious blend of aesthetics, comfort, and functionality. The iron metal frame, faux leather upholstery, foam fill, fixed armrests, swivel functionality, synchron tilt, and adjustable height create a chair that not only looks impressive but also provides the support and features needed for a productive and enjoyable work experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.