Zoro Homepage

Celestial Boucle Dining Arm Chair, Black Iron Frame with Blue Fabric, 4PK

  • Mfr # CCABL-23BU4

  • Zoro # G416098636


product price: $371.99
/pk 4, $93.00/ea
Free Shipping & Returns

Key Features

Material
Boucle/Iron
Width (In.)
22.83 in
Height (In.)
34.45 in
Depth (In.)
25.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCABL-23BU4
Zoro #
G416098636
UPC #
644380723557
Country of Origin
China

Dimensions

Width (In.)
22.83 in
Height (In.)
34.45 in
Depth (In.)
25.4 in

Details

Material
Boucle/Iron
Color
Blue

Description

The Celestial Modern Dining chair with Arms redefines the dining experience, seamlessly blending style and comfort to create an inviting atmosphere in your kitchen and dining room. The thoughtful design of this dining chair incorporates features that not only elevate their aesthetic appeal but also prioritize the comfort of the users. Crafted with a boucle seat and back, these dining chairs exemplify the perfect fusion of style and comfort. The carefully chosen boucle not only enhances the visual charm of the dining chair but also introduces a plush and welcoming seating area. Indulge in the plush comfort of the sponge-filled seat and back. The sponge-filled cushions strike the perfect balance between support and softness, providing an inviting space. The dining chair is built on a sturdy iron frame, offering durability and stability. The iron frame provides a strong foundation, ensuring that this dining chair can withstand the demands of daily use. The iron frame is adorned with a powder-coated finish in a pristine black color, The powder coating enhances the frame's resistance to scratches and corrosion, ensuring that your dining chair maintains their polished and pristine look for years to come. The thoughtfulness of incorporating floor protectors ensures that your dining area remains pristine, even with frequent movement of the chair. The straightforward assembly instructions make setting up this dining chair a breeze. The simplicity of the assembly process allows you to focus on creating a stylish and comfortable dining area without unnecessary complications.


  • The inclusion of arms in this dining chair not only adds a touch of elegance but also provides additional support and comfort. With the solid back design ensures that you and your guests can dine in style while enjoying optimal back support throughout the meal.
  • Crafted with a boucle seat and back, Boucle is a type of yarn characterized by its looped or curled appearance, creating a textured and often nubby surface. The thoughtfully selected fabric elevates the chair's visual charm.
  • Indulge in the plush comfort of sponge-filled seat and back ensures a comfortable seating experience, allowing you to linger at the dining table with family and friends. The sponge-filled cushions strike the perfect balance between support and softness.
  • This dining chair is built on a sturdy iron frame and offers durability and stability. The iron frame provides a strong foundation, ensuring that this chair can withstand the demands of daily use.
  • The iron frame is adorned with a powder-coated finish in a pristine black color. The powder coating enhances the base's resistance to scratches and corrosion, ensuring that your table retains its polished look for years to come.
  • Practicality meets protection with plastic glides as floor protectors. These glides facilitate smooth movement across different floor surfaces while preventing scratches or scuffs.
  • The straightforward assembly instructions make it easy for you to set up the chair quickly, allowing you to focus on creating a stylish and comfortable dining area without unnecessary complications.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.