Zoro Homepage

Celestial Boucle Dining Side Chair with White Powder Coated Iron Frame, Green

  • Mfr # CCW-23G

  • Zoro # G511371627


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Material
Boucle/Iron
Width (In.)
22.44 in
Depth (In.)
25.39 in
Capacity
1
Length
34.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW-23G
Zoro #
G511371627
UPC #
644380713657
Country of Origin
China

Dimensions

Width (In.)
22.44 in
Depth (In.)
25.39 in
Length
34.45 in
Dimension
34.45 in H x 22.44 in W x 25.39 in D

Details

Material
Boucle/Iron
Color
Green
Capacity
1

Description

Immerse yourself in comfort and style with the Celestial Boucle Dining Chair, a modern masterpiece that elevates any dining space. Crafted with soft, boucle fabric woven into a chic textured pattern, this chair offers an unparalleled blend of elegance and practicality. Designed for both comfort and style, the chair boasts a well-padded seat and a supportive backrest, creating an inviting atmosphere for leisurely dining or engaging conversations. The dining chair is made of powder coated iron frame, ensuring long-lasting durability and a sleek finish. It is also available in a variety of colors, enabling you to customize your dining space to align with your personal taste and the overall theme of your home. Elevate your space with the perfect combination of style, durability, and comfort with our Celestial Boucle Dining Chair, where every detail is crafted to enhance your seating experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.