Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charcoal Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions

  • Mfr # ESCCH-57LGR

  • Zoro # G309790128


product price: $1,033.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Wicker/Iron/Polyester
Overall Width
57 in
Capacity
2
Overall Length
78 in
Size
78 in H x 57 in W x 27 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESCCH-57LGR
Zoro #
G309790128
UPC #
765531571893
Country of Origin
China

Dimensions

Overall Width
57 in
Overall Length
78 in
Size
78 in H x 57 in W x 27 in D
Depth
27 in

Details

Color
Light Grey
Material
Wicker/Iron/Polyester
Capacity
2

Description

This fun egg-shaped porch swing chair which fits 2 people comfortably was built to last in the outdoors with its strong durable iron frame it will be perfect for all weathers. Sit in luxurious comfort while surrounded by the peace and beauty of your backyard, or enjoy a good book indoors with this comfortable hanging chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.