Chelsea 5-Pc Aluminum Outdoor Sectional Set with Coffee Table, 6-Person, Weatherproof
- Mfr # CSTBL-4LGR
- Zoro # G323330591
Key Features
Specifications
Product Information
- MFR #
- CSTBL-4LGR
- Zoro #
- G323330591
- UPC #
- 782860847086
- Country of Origin
- China
Dimensions
- Length
- 29.53 in
- Height
- 24.8 in
- Width
- 27.36 in
Details
- Color
- Light Grey
- Weight Capacity
- 330 lbs
- Seat Material
- Polyester
- Seat Color
- Light Grey
- Frame Material
- Aluminum
- Item
- 5-Piece Aluminum Outdoor Sectional Set with Coffee Tabl
Description
Set up a spot for Fresh air, chilled drinks & warm breezes, whether you're looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
- Includes 4 Armless Chairs and 1 Coffee Table
- Seat and legs are crafted of stronger than steel Aluminum for optimal durability.
- Clips to connect each chair together, Plastic cap floor protectors
- Powder-coated aluminum frame
- Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
- Zippered Removable, washable cushion covers with Cushion ties
- Simple Assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.