Chelsea 6-Piece Patio Sectional Weathered Grey Aluminum With Cushions, Light Grey

  • Mfr # CSWGR-6LGR

  • Zoro # G511372617


product price: $1,372.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Solution Dyed Polyester
Length
24.8 in
Width
113.62 in
Depth
59.98 in
Thickness
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSWGR-6LGR
Zoro #
G511372617
UPC #
782860845006
Country of Origin
China

Dimensions

Length
24.8 in
Width
113.62 in
Depth
59.98 in
Thickness
3.35 in
Size
24.8 in H x 113.62 in W x 59.98 in D

Details

Color
Light Grey
Material
Aluminum/Solution Dyed Polyester

Description

Unveil the epitome of outdoor luxury with the Chelsea Mid-Century Modern 6-Piece Sectional Set, meticulously crafted to combine innovative design, resilience, and unparalleled comfort. This comprehensive ensemble redefines the concept of outdoor living, turning your patio or backyard into a space that seamlessly merges style and relaxation. The patio set comprises 2 corner chairs and 2 armless chairs and 2 armchairs, forming a versatile and spacious seating arrangement. The structural backbone of the Chelsea set is crafted from premium aluminum and adorned with a sophisticated powder-coated finish in classic black, imparting an understated elegance that seamlessly blends with any outdoor aesthetic. Designed to withstand the rigors of changing weather, the Chelsea set is not only weather-resistant but also rust-resistant. Experience a new dimension of comfort with the plush, removable cushions that grace the patio set. Crafted for indulgence, these cushions offer a luxurious seating experience. The attention to detail extends to the cushion design, featuring ties that elegantly secure them to the chairs preventing the cushions from shifting. Preserving the integrity of your outdoor flooring, each chair in the Chelsea set is equipped with plastic cap floor protectors that shield your patio or deck from scratches and scuffs. Its assembly process is designed with your convenience in mind. Clear and concise instructions, along with all the necessary hardware, make the assembly a manageable task.


  • •Includes 2 Corner Chairs 4 Armless Chairs
  • •Seat and legs are crafted of stronger than steel Aluminum for optimal durability.
  • •Clips to connect each chair together, Plastic cap floor protectors
  • •Powder-coated aluminum frame
  • •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
  • •Zippered Removable, washable cushion covers with Cushion ties
  • •Simple Assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.