This item is Discontinued.

No Product Image Available

Chelsea 7-Piece Patio Sectional And Coffee Table Set White Aluminum With Cushions, Light Grey (Discontinued)

  • Mfr # CSTW-7LGR
  • Zoro # G511372686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTW-7LGR
Zoro #
G511372686
UPC #
782860845068
Country of Origin
China

Dimensions

Length
24.8 in
Width
113.62 in
Size
24.8 in H x 113.62 in W x 59.98 in D
Depth
59.98 in
Thickness
3.35 in

Details

Color
Light Grey
Material
Aluminum/Solution Dyed Polyester

Description

Elevate your outdoor living to new heights with the Chelsea Modern 7-Piece Patio Set. Crafted with meticulous attention to detail, this ensemble combines avant-garde design, unwavering durability, and uncompromising comfort. set comprises 2 corner chairs, 2 armless chairs, 2 armchairs, and a versatile square coffee table. The configuration is designed with flexibility in mind, allowing you to create intimate conversation corners and spacious lounging areas. The Chelsea set stems from its sturdy aluminum frame. Aluminum's lightweight nature, coupled with its resistance to corrosion, makes it an ideal choice for outdoor furniture. Crafted to withstand the elements, the patio set is both weather-resistant and rust-resistant. Indulge in the plush embrace of removable cushions that adorn the patio set. Designed for supreme comfort, these cushions not only elevate your lounging experience but also bring an element of luxury to your outdoor space. Preserving the integrity of your outdoor flooring, each chair in the patio set is equipped with plastic cap floor protectors. Clear and comprehensive instructions, coupled with all the necessary hardware, facilitate a manageable assembly experience.


  • •Includes 4 Armless Chairs, 2 Corner Chairs & 1 Coffee Table
  • •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
  • •Powder-coated aluminum frame
  • •Clips to connect each chair together, Plastic cap floor protectors
  • •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
  • •Zippered Removable, washable cushion covers with Cushion ties
  • •Simple assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.