This item is Discontinued.

Leisuremod Chelsea 7-Piece Patio Sectional And Coffee Table Set White Aluminum With Orange Cushions CSTW-7OR

Chelsea 7-Piece Patio Sectional And Coffee Table Set White Aluminum With Orange Cushions (Discontinued)

  • Mfr # CSTW-7OR
  • Zoro # G609789846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTW-7OR
Zoro #
G609789846
UPC #
782860845075
Country of Origin
China

Dimensions

Length
24.8 in
Width
113.62 in
Depth
59.98 in
Thickness
3.35 in
Size
24.8 in H x 113.62 in W x 59.98 in D

Details

Color
Orange
Material
Aluminum/Solution Dyed Polyester

Description

Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties to lock the cushions for placement. Sitting enough for 4 people these chairs can be an add on to the Chelsea 6-peice sectional or it can be used as a Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.


  • •Includes 4 Armless Chairs, 2 Corner Chairs & 1 Coffee Table
  • •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
  • •Powder-coated aluminum frame
  • •Clips to connect each chair together, Plastic cap floor protectors
  • •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
  • •Zippered Removable, washable cushion covers with Cushion ties
  • •Simple assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.