
Chelsea 7-Piece Patio Sectional And Fire Pit Table Weathered Grey Aluminum With Orange Cushions
Mfr # CSFWGR-7OR
Zoro # G309790142
product price:Â $3,823.99
/eaKey Features
Color
Orange
Material
Aluminum/Solution Dyed Polyester
Length
24.8 in
Width
113.62 in
Thickness
3.35 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSFWGR-7OR
Zoro #
G309790142
UPC #
782860845273
Country of Origin
China
Dimensions
Length
24.8 in
Width
113.62 in
Thickness
3.35 in
Depth
58.98 in
Size
24.8 in H x 113.62 in W x 58.98 in D
Details
Color
Orange
Material
Aluminum/Solution Dyed Polyester
Description
Set up a spot for Fresh air, chilled drinks and warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.