Chelsea Aluminum Outdoor Dining Table 87 With 8 Chairs and Cushions, Beige

  • Mfr # CC20-T87BL-8BG

  • Zoro # G311373029


original price:  $3,155.99 , new price: $2,524.99 , 19 percent off
new price:  $2,524.99
/ea
Free Shipping & Returns

Key Features

Length
29.53 in
Depth
35.43 in
Material
Aluminum/Olefin
Width
87.87 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC20-T87BL-8BG
Zoro #
G311373029
UPC #
723098211171
Country of Origin
China

Dimensions

Length
29.53 in
Depth
35.43 in
Width
87.87 in
Thickness
2 in
Size
29.53 in H x 87.87 in W x 35.43 in D

Details

Color
Beige
Material
Aluminum/Olefin
Capacity
8

Description

Elevate your outdoor dining experience with our stylish Chelsea 6-Seater Aluminum Dining Set. Crafted for both durability and modern aesthetics, this set effortlessly combines sleek aluminum frames with contemporary design. Sun, rain, or scorching flames - this item takes it all in stride. Its robust construction resists fading, fire, heat, mold, mildew, rust, UV rays, and water, allowing you to relax and savor the outdoors with peace of mind. Perfect for al fresco dining, the dining set features a spacious rectangular table and comfortable chairs, providing an inviting space for gatherings with family and friends. Dine in style and comfort with our Chelsea Outdoor Aluminum Dining Set, designed to enhance your outdoor living space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products