
Chelsea Aluminum Outdoor Dining Table 87 With 8 Chairs and Cushions, Cherry Red
Mfr # CC20-T87BL-8CHR
Zoro # G411372953
product price:Â $3,155.99
/ea
Free Shipping & Returns
Key Features
Width
87.87 in
Capacity
8
Depth
35.43 in
Size
29.53 in H x 87.87 in W x 35.43 in D
Material
Aluminum/Olefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC20-T87BL-8CHR
Zoro #
G411372953
UPC #
644380722321
Country of Origin
China
Dimensions
Width
87.87 in
Depth
35.43 in
Size
29.53 in H x 87.87 in W x 35.43 in D
Thickness
2 in
Length
29.53 in
Details
Capacity
8
Color
Cherry Red
Material
Aluminum/Olefin
Description
Elevate your outdoor dining experience with our stylish Chelsea 6-Seater Aluminum Dining Set. Crafted for both durability and modern aesthetics, this set effortlessly combines sleek aluminum frames with contemporary design. Sun, rain, or scorching flames - this item takes it all in stride. Its robust construction resists fading, fire, heat, mold, mildew, rust, UV rays, and water, allowing you to relax and savor the outdoors with peace of mind. Perfect for al fresco dining, the dining set features a spacious rectangular table and comfortable chairs, providing an inviting space for gatherings with family and friends. Dine in style and comfort with our Chelsea Outdoor Aluminum Dining Set, designed to enhance your outdoor living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.