Chelsea Aluminum Outdoor Dining Table With 8 Chairs and Cushions, Charcoal Black

  • Mfr # CC20-T63-BL6

  • Zoro # G711372585


product price:  $2,348.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
29.53 in H x 35.43 in W x 64.17 in D
Length
29.53 in
Thickness
2 in
Width
35.43 in
Capacity
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC20-T63-BL6
Zoro #
G711372585
UPC #
723098211140
Country of Origin
China

Dimensions

Size
29.53 in H x 35.43 in W x 64.17 in D
Length
29.53 in
Thickness
2 in
Width
35.43 in
Depth
64.17 in

Details

Color
Charcoal Black
Capacity
8
Material
Aluminum/Olefin

Description

Elevate your outdoor dining experience with our stylish Chelsea 6-Seater Aluminum Dining Set. Crafted for both durability and modern aesthetics, this set effortlessly combines sleek aluminum frames with contemporary design. Sun, rain, or scorching flames - this item takes it all in stride. Its robust construction resists fading, fire, heat, mold, mildew, rust, UV rays, and water, allowing you to relax and savor the outdoors with peace of mind. Perfect for al fresco dining, the dining set features a spacious rectangular table and comfortable chairs, providing an inviting space for gatherings with family and friends. Dine in style and comfort with our Chelsea Outdoor Aluminum Dining Set, designed to enhance your outdoor living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products