Zoro Homepage

Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Orange Cushions

  • Mfr # CSLBL-80OR

  • Zoro # G009789996


product price: $877.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum/Polyester
Length
25.59 in
Width
82.68 in
Depth
57.09 in
Size
25.59 in H x 82.68 in W x 57.09 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSLBL-80OR
Zoro #
G009789996
UPC #
765531578076
Country of Origin
China

Dimensions

Length
25.59 in
Width
82.68 in
Depth
57.09 in
Size
25.59 in H x 82.68 in W x 57.09 in D

Details

Color
Orange
Material
Aluminum/Polyester

Description

Set up a spot for Fresh air, chilled drinks &warm breezes, whether you are looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability, and guess what? the cushions come with ties to lock them in place so as not to be misplaced or disorganized when stronger winds are around. Sitting enough for six to ten people, set the sectional in the modern L-Shape style or it comes with an extra armrest so you can separate it to make into a Sofa and Loveseat set, lie down in comfort with the adjustable headrest to be used as a lounger or chaise, however you like it to help you make the most out of your patio or deck.


  • •Includes a Sofa & Loveseat which can be connected together & a Coffee Table with a glass top
  • •Sofa has a adjustable headrest with 4 positions for optimal comfort
  • •Seat and legs are crafted of stronger than steel Aluminum for optimal durability
  • •Powder-coated aluminum frame
  • •Suitable for indoor & outdoor use, Weather, Water, & Rust Resistant UV-protected from direct exposure to the sun
  • •Zippered Removable, washable cushion covers With Cushion ties
  • •Simple assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.