
Chelsea Modern Aluminum Patio Side Table, Black (Discontinued)
- Mfr # CT18BL
- Zoro # G111372727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT18BL
Zoro #
G111372727
UPC #
782860845532
Country of Origin
China
Dimensions
Length
17.72 in
Width
17.72 in
Thickness
0.28 in
Depth
17.72 in
Size
17.72 in H x 17.72 in W x 17.72 in D
Details
Color
Black
Material
Aluminum
Description
Enjoy this side table from the Chelsea Collection, we have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sets. With sturdy, solid frames, and a beautiful design, this table will have no problem blending into your outdoor decor with its modern style and incredible durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.