Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chelsea Modern Aluminum Patio Side Table, White

  • Mfr # CT18W

  • Zoro # G611372593


product price: $72.25
/ea

Key Features

Color
White
Material
Aluminum
Length
17.72 in
Width
17.72 in
Thickness
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT18W
Zoro #
G611372593
UPC #
782860849264
Country of Origin
China

Dimensions

Length
17.72 in
Width
17.72 in
Thickness
0.28 in
Depth
17.72 in
Size
17.72 in H x 17.72 in W x 17.72 in D

Details

Color
White
Material
Aluminum

Description

Enjoy this side table from the Chelsea Collection, we have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sets. With sturdy, solid frames, and a beautiful design, this table will have no problem blending into your outdoor decor with its modern style and incredible durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.