Shop LEISUREMOD
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chelsea Modern Outdoor White Chaise Lounge Chair With Light Grey Cushions
- Mfr # CLW-77LGR
- Zoro # G609789839
product price:Â
$
558.99
/ea
Key Features
Material
Aluminum / Polyester
Depth
74.8 in
Height
15.35 in
Series
Chelsea
Seat Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLW-77LGR
- Zoro #
- G609789839
- UPC #
- 782860849233
- Country of Origin
- China
Dimensions
- Depth
- 74.8 in
- Height
- 15.35 in
- Width
- 29.53 in
Details
- Color
- Light Grey
- Material
- Aluminum / Polyester
- Series
- Chelsea
- Seat Material
- Polyester
- Weight Capacity
- 330 lbs
- Weight
- 38.58 lbs
Description
When you are physically and mentally exhausted after a busy Day at work Sit back or layout under the sun for a relaxing experience in your backyard. This lounge chair was designed to match our existing Chelsea sectional set and our double chaise lounge chair Collection This lounge chair was added to finish the collection that will complete your patio or backyard look. The Chelsea collection is made from strong & durable aluminum chosen from the highest quality materials and manufactured with the most rigorous standards. Whether you are soaking up the sun by yourself or entertaining friends. The Chelsea Patio Lounge Chair is the perfect match for every patio and will give your backyard the class and elegance for outdoor seating. The adjustable backrest gives you lounging options for your preferences and the water-resistant cushion is convenient for poolside sunbathing. This Chelsea chaise lounge is versatile as well as comfortable. Easy to assemble, easy to enjoy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.