Chelsea Modern Patio Dining Armchair in Aluminum with Removable Cushions, Cherry Red, 2PK
- Mfr # CC20BL-CHR2
- Zoro # G711373070
product price:Â
$
479.99
/pk of 2, $240.00/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Olefin
Width
24.13 in
Depth
26.38 in
Weight Capacity
330 lbs
Seat Material
Olefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC20BL-CHR2
- Zoro #
- G711373070
- UPC #
- 644380721430
- Country of Origin
- China
- Color
- Cherry Red
- Material
- Aluminum / Olefin
- Weight Capacity
- 330 lbs
- Seat Material
- Olefin
- Weight
- 11.9 lbs
- Series
- Chelsea
Dimensions
- Width
- 24.13 in
- Depth
- 26.38 in
- Height
- 34.84 in
Description
Set up a spot for Fresh air, chilled drinks & warm breezes, whether you're looking to host the neighbors in style or just spread out to enjoy warmer weather there's no better way to extend your living space than with our Chelsea modern outdoor sectional set. We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sectional sets. The solid structure frame ensures stability and the cushions come with ties lock the cushions for placement where you want them. Sitting enough for six people Shape the sectional in the traditional U-Shape or you can shape it however you like to help you make the most out of your patio or deck.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.