
Chelsea Patio Coffee Table With Black Aluminum (Discontinued)
- Mfr # CT30BL
- Zoro # G709111608
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT30BL
Zoro #
G709111608
UPC #
765531573385
Country of Origin
China
Dimensions
Length
17.52 in
Width
29.45 in
Depth
29.45 in
Size
17.52 in H x 29.45 in W x 29.45 in D
Thickness
1 in
Details
Material
Aluminum
Color
Black
Description
Enjoy this Coffee Table from the Chelsea Collection, We have a professional outdoor design team, focusing on the design of high-quality and weather resistance outdoor sets. With sturdy, solid frames, and beautiful design, this table will have no problem blending into your outdoor decor with its modern style and incredible durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.