
Chelsea Patio Modern Aluminum Propane Fire Pit Table, Weathered Grey
Mfr # CF44G-WGR
Zoro # G211372184
product price: $600.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum/Glass
Length
25.8 in
Width
44 in
Dimension
25.8 in H x 44 in W x 32 in D
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF44G-WGR
Zoro #
G211372184
UPC #
782860844528
Country of Origin
China
Dimensions
Length
25.8 in
Width
44 in
Dimension
25.8 in H x 44 in W x 32 in D
Depth
32 in
Details
Material
Aluminum/Glass
Color
Weathered Grey
Shape
Rectangular
Description
LeisureMod Chelsea Patio Modern Aluminum Propane Fire Pit Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.