Zoro Homepage

Chelsea Rectangular Outdoor Rain Cover for 63in Patio Dining Table and Chairs Set, Brown

  • Mfr # CC63RC

  • Zoro # G611373507


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
600D Oxford Fabric
Length
34.84 in
Width
98.6 in
Color
Brown
Dimension
34.84 in H x 98.6 in W x 53.74 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC63RC
Zoro #
G611373507
UPC #
644380713404
Country of Origin
China

Dimensions

Length
34.84 in
Width
98.6 in
Dimension
34.84 in H x 98.6 in W x 53.74 in D
Depth
53.74 in
Size
63 in

Details

Material
600D Oxford Fabric
Color
Brown
Shape
Rectangular

Description

Your patio dining set is a valuable outdoor asset, providing comfort and style for your al fresco gatherings. To ensure it remains in pristine condition, even in the face of challenging weather conditions, our Chelsea Patio Dining Set Rain Cover is the ideal solution. Crafted with top-quality 600D Oxford Fabric material, this cover offers comprehensive protection, from UV resistance to waterproofing. The rain cover comes with a no closure method, which means you won't need to hassle with zippers or clasps when placing it on or removing it from your patio dining set. It's a user-friendly feature that simplifies the process of protecting your outdoor furniture. Say goodbye to worrying about the elements damaging your beautiful outdoor furniture - our Chelsea Rain Cover has you covered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.