
Chelsea Rectangular Outdoor Rain Cover for 87in Patio Dining Table and Chairs Set, Brown
Mfr # CC87RC
Zoro # G611373446
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
600D Oxford Fabric
Length
34.84 in
Width
122.8 in
Color
Brown
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC87RC
Zoro #
G611373446
UPC #
644380713411
Country of Origin
China
Dimensions
Length
34.84 in
Width
122.8 in
Dimension
34.84 in H x 122.8 in W x 53.74 in D
Size
87 in
Depth
53.74 in
Details
Material
600D Oxford Fabric
Color
Brown
Shape
Rectangular
Description
Your patio dining set is a valuable outdoor asset, providing comfort and style for your al fresco gatherings. To ensure it remains in pristine condition, even in the face of challenging weather conditions, our Chelsea Patio Dining Set Rain Cover is the ideal solution. Crafted with top-quality 600D Oxford Fabric material, this cover offers comprehensive protection, from UV resistance to waterproofing. The rain cover comes with a no closure method, which means you won't need to hassle with zippers or clasps when placing it on or removing it from your patio dining set. It's a user-friendly feature that simplifies the process of protecting your outdoor furniture. Say goodbye to worrying about the elements damaging your beautiful outdoor furniture - our Chelsea Rain Cover has you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.