Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chelsea Waterproof Fabric Rectangle Fire Pit Table Cover, Brown

  • Mfr # CF44C

  • Zoro # G011371882


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Material
600D Oxford Fabric
Length
16 in
Width
44.5 in
Color
Brown
Dimension
16 in H x 44.5 in W x 33 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF44C
Zoro #
G011371882
UPC #
798118638320
Country of Origin
China

Dimensions

Length
16 in
Width
44.5 in
Dimension
16 in H x 44.5 in W x 33 in D
Depth
33 in

Details

Material
600D Oxford Fabric
Color
Brown
Shape
Rectangular

Description

Have your fire pit 100% dry and secured at all times with this outdoor fire pit cover. A fire pit cover is a necessary item you need to make your fire pit last longer. Due to excessive strong sunlight, rain & snow can cause damage to your outdoor furniture over time. Get the fire pit cover and be worry-free that your fire pit will last for you to enjoy every year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.