Zoro Homepage

Chester Modern Leather Accent Armchair with Birch Wood Base, Black

  • Mfr # CS33BL-L

  • Zoro # G711371632


product price: $593.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
33.46 in
Overall Length
32.67 in
Material
Faux Leather/ Birch Wood
Capacity
1
Width
33.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS33BL-L
Zoro #
G711371632
UPC #
798118646585
Country of Origin
China

Dimensions

Overall Depth
33.46 in
Overall Length
32.67 in
Width
33.46 in
Size
32.67 in H x 33.46 in W x 33.46 in D

Details

Color
Black
Material
Faux Leather/ Birch Wood
Capacity
1

Description

This luxurious faux leather accent arm chair is a great addition to any living room. The sturdy birch wood base provides a strong foundation, and the foam and pocket springs provide comfortable yet supportive seating. The removable cushions are filled with fiber-wrapped foam, providing an extra layer of comfort and support. with its classic style and modern features, this accent chair is sure to be a favorite. The faux leather material is easy to clean and maintain, so it will stay looking great for years to come. Whether you're looking for an arm chair to complete the look of your living room or need a comfortable and supportive couch for the family room, this arm chair is a perfect choice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.