
Chester Modern Leather Loveseat with Birch Wood Base, Black
Mfr # CS58BL-L
Zoro # G911371777
product price: $798.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
58.27 in
Capacity
2
Depth
33.46 in
Size
32.67 in H x 58.27 in W x 33.46 in D
Material
Faux Leather/ Birch Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS58BL-L
Zoro #
G911371777
UPC #
798118646561
Country of Origin
China
Dimensions
Width
58.27 in
Depth
33.46 in
Size
32.67 in H x 58.27 in W x 33.46 in D
Length
32.67 in
Details
Color
Black
Capacity
2
Material
Faux Leather/ Birch Wood
Description
This luxurious faux leather loveseat is a great addition to any living room. The sturdy birch wood base provides a strong foundation, and the foam and pocket springs provide comfortable yet supportive seating. The removable cushions are filled with fiber wrapped foam, providing an extra layer of comfort and support. with its classic style and modern features, this loveseat is sure to be a favorite. The faux leather material is easy to clean and maintain, so it will stay looking great for years to come. Whether you're looking for a loveseat to complete the look of your living room or need a comfortable and supportive couch for the family room, this loveseat is the perfect choice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.