Zoro Homepage

Chester Modern Leather Loveseat with Birch Wood Base, Grey

  • Mfr # CS58GR-L

  • Zoro # G111371706


product price: $798.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
32.67 in
Size
32.67 in H x 58.27 in W x 33.46 in D
Width
58.27 in
Depth
33.46 in
Material
Faux Leather/ Birch Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS58GR-L
Zoro #
G111371706
UPC #
798118646554
Country of Origin
China

Dimensions

Length
32.67 in
Size
32.67 in H x 58.27 in W x 33.46 in D
Width
58.27 in
Depth
33.46 in

Details

Material
Faux Leather/ Birch Wood
Color
Grey
Capacity
2

Description

This luxurious faux leather loveseat is a great addition to any living room. The sturdy birch wood base provides a strong foundation, and the foam and pocket springs provide comfortable yet supportive seating. The removable cushions are filled with fiber wrapped foam, providing an extra layer of comfort and support. with its classic style and modern features, this loveseat is sure to be a favorite. The faux leather material is easy to clean and maintain, so it will stay looking great for years to come. Whether you're looking for a loveseat to complete the look of your living room or need a comfortable and supportive couch for the family room, this loveseat is the perfect choice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.