Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chester Modern Leather Sofa with Birch Wood Base, Cognac Tan

  • Mfr # CS83TN-L

  • Zoro # G111371423


product price: $1,454.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Faux Leather/ Wood
Size
32.67 in H x 83.07 in W x 33.46 in D
Depth
33.46 in
Length
32.67 in
Width
83.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS83TN-L
Zoro #
G111371423
UPC #
798118646523
Country of Origin
China

Dimensions

Size
32.67 in H x 83.07 in W x 33.46 in D
Depth
33.46 in
Length
32.67 in
Width
83.07 in

Details

Material
Faux Leather/ Wood
Color
Cognac Tan
Capacity
3

Description

This luxurious faux leather sofa is a great addition to any living room. The sturdy birch wood base provides a strong foundation, and the foam and pocket springs provide comfortable yet supportive seating. The removable cushions are filled with fiber wrapped foam, providing an extra layer of comfort and support. with its classic style and modern features, this sofa is sure to be a favorite. The faux leather material is easy to clean and maintain, so it will stay looking great for years to come. Whether you're looking for a sofa to complete the look of your living room or need a comfortable and supportive couch for the family room, this sofa is the perfect choice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.