Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cornelia Modern Stackable Dining Chair with Cut-Out Tree Design, Transparent Red, 4PK

  • Mfr # C18TR4

  • Zoro # G511371429


product price: $662.99
/pk 4, $165.75/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Plastic
Width (In.)
17.25 in
Depth (In.)
21.5 in
Capacity
1
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C18TR4
Zoro #
G511371429
UPC #
661646042153
Country of Origin
China

Dimensions

Width (In.)
17.25 in
Depth (In.)
21.5 in
Length
32 in
Dimension
32 in H x 17.25 in W x 21.5 in D

Details

Material
Plastic
Color
Transparent Red
Capacity
1

Description

This chair is very light yet sturdy. This Cornelia Plastic Dining Chair lends a modern touch with a woodsy feeling to your home. The intricate cut-out design conjures an image of a small grove of trees to your space. It is ideal around a minimalist dining table or simply as a standalone chair in an entryway, hallway or bedroom. However you place it in your home, the chair's unique blend of elegant style and simplicity will ensures the finishing touch to the contemporary home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.