Cresco Acrylic Barstool - Modern ABS Plastic Counter Stool with Steel Legs & Footrest
- Mfr # CRBL-30TBU
- Zoro # G023330495
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Height
41 in
Leg Color
Black
Series
Modern
Weight Capacity
265 lbs
Material
Acrylic/Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRBL-30TBU
- Zoro #
- G023330495
- UPC #
- 644380734256
- Country of Origin
- China
- Leg Color
- Black
- Series
- Modern
- Weight Capacity
- 265 lbs
- Material
- Acrylic/Stainless Steel
- Color
- Transparent Blue
- Weight
- 10.1 lbs
- Seat Material
- Acrylic
Dimensions
- Height
- 41 in
- Width
- 20 in
- Depth
- 20 in
Description
Introducing our Cresco Acrylic Barstool - a modern marvel combining style and comfort. Its plastic seat with acrylic edges, available in assorted colors, sits atop a sturdy steel frame with hand-brushed black legs. This design not only exudes elegance but also ensures durability and resistance to corrosion. Ergonomically crafted for prolonged comfort, it's perfect for meals, workstations, or gatherings. Lightweight yet robust, it's easy to move and assemble, promising to elevate your space with contemporary flair and lasting appeal.
- Ergonomic Counter Height Bar Stool Design: The Cresco Acrylic Barstool features a curved backrest and contoured seat that deliver ergonomic comfort and support, making it ideal for kitchen islands, home bars, and counter height dining areas.
- Durable ABS Plastic Seat Construction: Built with high strength ABS plastic, the seat offers excellent impact resistance, scratch resistance, and long lasting durability while maintaining a sleek modern finish suitable for high traffic environments.
- Heavy Duty Steel Frame Stability: Supported by a strong steel frame with rust and corrosion resistant properties, this bar stool ensures reliable structural strength and long term stability for residential and commercial use.
- Integrated Footrest for Comfort: Designed with a built in footrest to enhance seating comfort and posture support, making it ideal for extended sitting during meals, drinks, or social gatherings.
- Lightweight Design with Floor Protection: Easy to move and reposition, this bar stool includes protective floor pads on all legs to prevent scratches and scuffs on hardwood, tile, and other flooring surfaces.
- Low Maintenance Easy Clean Surface: The smooth ABS seat allows quick and effortless cleaning with a simple wipe, making it perfect for busy kitchens, restaurants, and high use commercial spaces.
- Quick Assembly Bar Stool Setup: Includes all necessary hardware and clear instructions for fast, hassle free assembly, allowing users to set up the bar stool quickly and start using it immediately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.