Shop LEISUREMOD
See all product information
Create Account
Cresco Clear Acrylic Dining Chair with Chrome Eiffel Base, 2PK
- Mfr # CR19WG2
- Zoro # G424200359
product price:
$
165.99
/pk of 2, $83.00/ea
Free Shipping & Returns
Key Features
Width (In.)
18.4 in
Depth (In.)
17 in
Color
White and Green
Series
Cresco
Height (In.)
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR19WG2
- Zoro #
- G424200359
- UPC #
- 644380756555
- Country of Origin
- China
- Color
- White and Green
- Item
- Dining Chairs
- Series
- Cresco
- Material
- Plastic/Chrome
Dimensions
- Width (In.)
- 18.4 in
- Depth (In.)
- 17 in
- Height (In.)
- 32 in
Description
Experience the blend of style and function with the LeisureMod Cresco Dining Chair, crafted as a standout piece for versatile seating. This accent chair features a modern acrylic molded seat with a comfortable curved back, perfect as both a modern home chair and a commercial seating chair. Designed as a lightweight plastic dining chair, it’s easy to move and reposition, while the durable chrome Eiffel base with an X-shaped support offers exceptional stability. Protective rubber floor pads prevent scratches, making it safe for any surface. Whether you’re looking for a chic acrylic accent chair or a comfortable ergonomic chair, this modern acrylic chair delivers on all fronts. With easy assembly, this versatile seating option will elevate your space with timeless appeal and practicality. Choose LeisureMod for quality, design, and lasting comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.