Zoro Homepage

Cresco Modern Acrylic Barstool with Chrome Base and Footrest, Transparent Blue

  • Mfr # CB30TBU

  • Zoro # G311372541


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 in
Overall Width
20 in
Capacity
1
Material
Acrylic/Chrome
Dimension
41 in H x 20 in W x 20 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB30TBU
Zoro #
G311372541
UPC #
644380714371
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Width
20 in
Dimension
41 in H x 20 in W x 20 in D
Depth
20 in

Details

Color
Transparent Blue
Capacity
1
Material
Acrylic/Chrome
Series
Cresco
Item
Barstool
Backrest
Yes
Style
Modern

Description

Introducing our Cresco Acrylic Barstool - the epitome of modern design and comfort. This barstool is more than just a seat; it's a statement piece that adds a touch of elegance and sophistication to your home or business. With its square base, hand-brushed chrome legs, plastic seat with acrylic edges and shell in assorted colors, and ergonomic design, it's a versatile and stylish addition to your interior decor. The frame of the barstool is crafted from durable steel, ensuring sturdiness and longevity. Steel is known for its strength and ability to withstand the test of time, making it an excellent choice for a high-traffic seating solution. The hand-brushed chrome finish applied to the frame adds a layer of elegance and sophistication. Chrome is not only visually striking but also resistant to corrosion and wear, ensuring that your barstool maintains its sleek appearance even with regular use. The barstool is not just about looks; it's designed with your comfort in mind. The ergonomic design ensures that you can sit comfortably for extended periods, making it perfect for leisurely meals, workstations, or social gatherings. Despite its robust construction, the barstool is lightweight, allowing you to easily move it around your space when needed. Don't miss the opportunity to enhance your seating experience with our Cresco Acrylic Barstool. Enjoy the convenience of easy assembly, a range of color options, and the comfort it brings to your seating. Upgrade your space today and elevate your interior decor with our contemporary barstool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.