
Cresco Molded 2-Tone Eiffel Dining Side Chair with Gold Base, White Blue, 2PK (Discontinued)
- Mfr # CR19WBUG2
- Zoro # G411373349
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR19WBUG2
Zoro #
G411373349
UPC #
661646041545
Country of Origin
China
Dimensions
Width (In.)
18.4 in
Depth (In.)
17 in
Dimension
32 in H x 18.4 in W x 17 in D
Length
32 in
Details
Material
Plastic/Chrome
Color
White Blue
Capacity
1
Description
The Cresco Molded 2-Tone Eiffel Side Chair relieves pressure and instills confidence with its visual and ergonomic appeal. Enjoy its colorful composition, lightweight design and protective floor pads. This simple seat boasts an elegant wire base for stability, while its sleek core cradles the back for contemporary comfort.
- •Plastic seat, molded shell
- •Ergonomic and lightweight design
- •Hand brushed gold color chrome legs
- •Impact- absorbing rubber plates at leg joints protect the seat and ensure stability and comfort
- •Protective floor pads on all four legs
- •Versatile use as a dining chair or accent chair
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.