Zoro Homepage

Cresco Plastic Dining Side Chair, Transparent Red, 4PK

  • Mfr # CR19TR4

  • Zoro # G111372918


product price: $335.99
/pk 4, $84.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Plastic/Chrome
Color
Transparent Red
Width (In.)
18.4 in
Depth (In.)
17 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR19TR4
Zoro #
G111372918
UPC #
661646041163
Country of Origin
China

Dimensions

Width (In.)
18.4 in
Depth (In.)
17 in
Dimension
32 in H x 18.4 in W x 17 in D
Length
32 in

Details

Material
Plastic/Chrome
Color
Transparent Red
Capacity
1
Seat Material
Plastic

Description

This Cresco Molded Plastic Eiffel Side Chair is ergonomically designed to take pressure off the back and thighs. The chair is as comfortable as it is visually pleasing, with its simple sleek lines and curves forming the core design. The chairs are extremely comfortable. The flexible back has a good give. The deep seat pocket supported by an elegant wire base makes this the set of chairs that are ideal for both stylish and comfortable seating. In an office setting, these chairs give a slight air of authority, combined with the simplicity of modern design. In a dining setting, they are the fining touch to the contemporary kitchen or dining room. In whichever setting you place them, the Cresco Chair is sure to bring together the perfect harmony of modern style and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.