Zoro Homepage

Cresco Plastic Dining Side Chair with Gold Base, Transparent Blue, 4PK

  • Mfr # CR19TBUG4

  • Zoro # G511372457


product price: $429.99
/pk 4, $107.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Plastic/Chrome
Color
Transparent Blue
Width (In.)
18.4 in
Depth (In.)
17 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR19TBUG4
Zoro #
G511372457
UPC #
723098205279
Country of Origin
China

Dimensions

Width (In.)
18.4 in
Depth (In.)
17 in
Dimension
32 in H x 18.4 in W x 17 in D
Length
32 in

Details

Material
Plastic/Chrome
Color
Transparent Blue
Capacity
1
Seat Material
Plastic

Description

This Cresco Molded Plastic Eiffel Side Chair is ergonomically designed to take pressure off the back and thighs. The chair is as comfortable as it is visually pleasing, with its simple sleek lines and curves forming the core design. The high flexible back has a good 'give'. The deep seat pocket supported by an elegant wire base makes this the set of chairs that are ideal for both stylish and comfortable seating. In an office setting, these chairs give a slight air of authority, combined with the simplicity of modern design. In a dining setting, they are the fining touch to the contemporary kitchen or dining room. In whichever setting you place them, the Cresco Chair is sure to bring together the perfect harmony of modern style and comfort.


  • •Clear Plastic seat, molded shell
  • •Ergonomic and lightweight design
  • •Hand brushed gold color chrome legs
  • •Impact- absorbing rubber plates at leg joints protect the seat and ensure stability and comfort
  • •Protective floor pads on all four legs
  • •Versatile use as a dining chair or accent chair
  • •Simple assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.