Zoro Homepage

Devon 7-Piece Aluminum Patio Dining Set, Tempered Glass Top Table & 6 Stackable Arm Chairs, Red

  • Mfr # DT48CAR6

  • Zoro # G411372618


product price: $1,698.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Capacity
6
Material
Glass/Aluminum
Width
47.25 in
Length
28.35 in
Depth
47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT48CAR6
Zoro #
G411372618
UPC #
674252357818
Country of Origin
China

Dimensions

Width
47.25 in
Length
28.35 in
Depth
47.25 in
Size
28.35 in H x 47.25 in W x 47.25 in D

Details

Capacity
6
Color
Red
Material
Glass/Aluminum

Description

Introducing the stunning and captivating Devon Outdoor Patio Dining Set, a must-have for modern furniture enthusiasts. With its attractive flower design, this set is a true asset that will enhance the beauty of any home. This Dining Set excels when it comes to quality. The aluminum frame not only provides exceptional strength but also ensures the table and chair remain lightweight and easy to move around. This makes it convenient for rearranging furniture or accommodating additional guests. The table and chairs also come with plastic cap floor protectors, ensuring that your floors remain unscathed even when the chair is moved or rearranged. Meanwhile, the high-quality tempered glass top is a standout feature of the dining table. It not only adds a sleek and elegant look to the table but also provides a sturdy and reliable surface for dining. This dining set is UV-protected, making it resistant to the harmful effects of direct sun exposure. This feature ensures that the item's color and finish remain vibrant and intact, even when placed in areas with prolonged sun exposure. The Devon Outdoor Dining Set is more than just a furniture piece. They are expressions of style, elegance, and quality. The attractive flower design, durable construction, and versatility make them ideal choices for both indoor and outdoor settings. Elevate your decor and create a captivating dining area with this set. Create lasting memories with your loved ones as you gather around this exquisite dining set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.