Zoro Homepage

Devon Mid-Century Modern Aluminum Bar Stool with Powder Coated Frame and Footrest, Brown

  • Mfr # DB31BR

  • Zoro # G711372400


product price: $348.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
19.1 in
Overall Length
42.5 in
Capacity
1
Material
Aluminum
Dimension
42.5 in H x 19.1 in W x 20.3 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB31BR
Zoro #
G711372400
UPC #
674252361747
Country of Origin
China

Dimensions

Overall Width
19.1 in
Overall Length
42.5 in
Dimension
42.5 in H x 19.1 in W x 20.3 in D
Depth
20.3 in

Details

Color
Brown
Capacity
1
Material
Aluminum
Series
Devon

Description

Looking for a comfortable and stylish bar stool that is perfect for indoor or outdoor use? The Devon Bar Stool is a stylish and comfortable way to add seating to your home. It is perfect for use in a kitchen, dining room, bar, or other commercial or residential setting. The bar stool features a unique cut-out design that adds a touch of sophistication and style. The cut-out design also allows for better airflow, making the bar stool more comfortable to sit in for long periods of time. The bar stool's powder-coated aluminum frame prevents rust and makes it suitable for indoor or outdoor use. It is available in a variety of colors to match your decor. If you are looking for a comfortable and stylish bar stool for your home, then the Devon Modern Aluminum Bar Stool is the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.