Zoro Homepage

Devon Tree Design Glass Top Aluminum Base Indoor Outdoor Bistro Dining Table, Black

  • Mfr # DT31BL

  • Zoro # G211372078


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Width
31 in
Length
29 in
Material
Glass/Aluminum
Shape
Round
Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT31BL
Zoro #
G211372078
UPC #
704817538748
Country of Origin
China

Dimensions

Width
31 in
Length
29 in
Depth
31 in
Size
29 in H x 31 in W x 31 in D
Thickness
0.25 in

Details

Color
Black
Material
Glass/Aluminum
Shape
Round

Description

The attractive flower design of this bistro table is an asset for the home of any modern furniture lover. The eye-catching stylish design will have your guests raving over your decor. This is the sort of outdoor bistro table that makes a statement. The Devon Bistro Table is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time with high-quality tempered glass top. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.