
Devon Tree Design Glass Top Aluminum Base Indoor Outdoor Dining Table, White
Mfr # DT48W
Zoro # G711372561
product price: $372.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Material
Glass/Aluminum
Width
47.25 in
Length
28.35 in
Size
28.35 in H x 47.25 in W x 47.25 in D
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT48W
Zoro #
G711372561
UPC #
765531569951
Country of Origin
China
Dimensions
Width
47.25 in
Length
28.35 in
Size
28.35 in H x 47.25 in W x 47.25 in D
Depth
47.25 in
Details
Material
Glass/Aluminum
Color
White
Shape
Round
Description
The attractive flower design of this dining table is an asset for the home of any modern furniture lover. The eye-catching stylish design will have your guests raving over your decor. This is the sort of outdoor dining table that makes a statement. The Devon Dining Table is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time with high-quality tempered glass top. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.