Shop LEISUREMOD
See all product information
Create Account
Dilenny Faux Leather Dining Chair - Modern Padded Side Chair with Steel Legs
- Mfr # DC49TP
- Zoro # G423330545
product price:
$
199.99
/ea
Free Shipping & Returns
Key Features
Material
Leather/Steel
Weight Capacity
265 lbs
Series
Dilenny
Height
31-1/2 in
Weight
16.98 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC49TP
- Zoro #
- G423330545
- UPC #
- 644380793017
- Country of Origin
- China
- Material
- Leather/Steel
- Weight Capacity
- 265 lbs
- Series
- Dilenny
- Weight
- 16.98 lbs
- Seat Material
- Leather
- Color
- Taupe
Dimensions
- Height
- 31-1/2 in
- Width
- 19.29 in
- Depth
- 19.29 in
- Height (In.)
- 31.5 in
Description
Give your space an instant upgrade with the LeisureMod Dilenny Dining Chair, designed to impress with its sleek silhouette and refined contemporary style. Perfect for dining rooms, kitchens, offices, or accent spaces, it brings a polished and modern touch wherever it’s placed. Combining comfort, strength, and everyday functionality, the LeisureMod Dilenny Dining Chair is crafted to deliver reliable performance while enhancing your decor. Stylish, sturdy, and easy to assemble - it’s a smart choice for any modern home.
- Modern Leather Dining Chair Design: The LeisureMod dining chair features clean lines, tapered legs, and a curved backrest, delivering a sleek contemporary look that enhances dining rooms, kitchens, offices, and accent spaces with modern elegance.
- Premium Easy Clean Leather Upholstery: Crafted with high quality leather, this dining chair offers a smooth, durable, and easy to maintain surface, making it ideal for everyday use in homes, restaurants, and commercial environments.
- Heavy Duty Steel Frame Construction: Built with a reinforced steel frame and protective powder coated finish, this chair provides excellent strength, rust resistance, and long lasting stability for residential and commercial use.
- Comfort Support Sponge Cushioning: Equipped with high density sponge padding, the chair delivers superior comfort and ergonomic support while maintaining shape retention for long lasting seating performance during extended use.
- Non Slip Floor Safe Rubber Pads: Designed with protective rubber feet, this dining chair prevents slipping while protecting hardwood, tile, and laminate flooring from scratches and scuffs for safe everyday use.
- Reinforced Weight Capacity Support: Engineered with a strong internal structure, this chair supports up to 265 pounds, ensuring reliable stability and durability for daily dining and seating needs.
- Quick Assembly Easy Setup Design: Includes all required hardware for fast and simple assembly, allowing users to set up the chair quickly and enjoy immediate use without complicated installation steps.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.