Zoro Homepage

Dover Dining Side Chair with Acrylic Legs, Transparent Black, 4PK

  • Mfr # EPC19TBL4

  • Zoro # G211371439


product price: $514.99
/pk 4, $128.75/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Plastic
Width (In.)
18.5 in
Depth (In.)
16.25 in
Capacity
1
Dimension
32.4 in H x 18.5 in W x 16.25 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC19TBL4
Zoro #
G211371439
UPC #
661646040951
Country of Origin
China

Dimensions

Width (In.)
18.5 in
Depth (In.)
16.25 in
Dimension
32.4 in H x 18.5 in W x 16.25 in D
Length
32.4 in

Details

Material
Plastic
Color
Transparent Black
Capacity
1

Description

Bright and playful, the retro simplicity of these classic accent chairs will also instantly enhance the modernity of your room. Each of these contemporary accent chairs is made from durable matte-finish molded plastic. The amazing thing about the Dover Side Chair is its versatility: however you use the chair, it is sure to suit your needs. One moment it's a hard-working, practical kitchen chair, and the next - viola. It becomes a sophisticated counterpart to your elegantly decorated, candlelit dining table. The secret to this adaptability is smart modern design: clean lines, graceful structure, and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.