Zoro Homepage

Dover Plastic Dining Side Chair with Wooden Legs, Transparent Red, 4PK

  • Mfr # EP19TR4

  • Zoro # G511373379


product price: $334.99
/pk 4, $83.75/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Plastic/Wood
Width (In.)
18.5 in
Depth (In.)
16.25 in
Capacity
1
Length
32.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP19TR4
Zoro #
G511373379
UPC #
661646040654
Country of Origin
China

Dimensions

Width (In.)
18.5 in
Depth (In.)
16.25 in
Length
32.4 in
Dimension
32.4 in H x 18.5 in W x 16.25 in D

Details

Material
Plastic/Wood
Color
Transparent Red
Capacity
1

Description

Bright and playful, the retro simplicity of these classic accent chairs will also instantly enhance the modernity of your room. Each of these contemporary accent chairs is made from durable matte-finish molded plastic. The amazing thing about the Dover Side Chair is its versatility: however you use the chair, it is sure to suit your needs. One moment it's a hard-working, practical kitchen chair, and the next - viola. It becomes a sophisticated counterpart to your elegantly decorated, candlelit dining table. The secret to this adaptability is smart modern design: clean lines, graceful structure, and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.