Zoro Homepage
This item is Discontinued.
Leisuremod Eclat Modern Leather Dining Side Chair with Iron Legs in Grey, 4PK EC50GR4

Eclat Modern Leather Dining Side Chair with Iron Legs in Grey, 4PK (Discontinued)

  • Mfr # EC50GR4
  • Zoro # G716098985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC50GR4
Zoro #
G716098985
UPC #
644380741223
Country of Origin
China

Dimensions

Depth (In.)
17.72 in
Height (In.)
35.04 in
Width (In.)
18.9 in

Details

Color
Grey
Material
PU Leather / Iron

Description

Introducing our stylish and comfortable Eclat dining chairs, perfect for creating an inviting atmosphere in your dining area. Crafted with high-quality PU leather, these chairs offer both elegance and durability, while ensuring every dining moment feels relaxed and special. Supported by sturdy iron legs with a powder-coated finish, our chairs are designed to withstand daily use and maintain their appealing look for years to come. Plus, with rubber pads on the legs, your floors stay protected from scratches and marks, allowing for easy movement across various surfaces. They come fully assembled, so you can enjoy them right out of the box without any hassle. Make every mealtime memorable with our chic and convenient dining chairs.


  • Experience ultimate comfort with our dining chair, boasting soft leather upholstery and cushioned with breathable foam filling for an exceptional seating experience. With its luxurious materials and ergonomic design, this chair ensures longer comfortable seating periods for all your dining occasions.
  • Adorned with beautiful PU leather on both the seat and backrest. PU leather, also known as polyurethane leather, our chairs are water resistant and scratch-resistant. Enjoy the luxurious feel of this material that not only makes your dining space look better but also makes cleaning easier, so your chair stays in perfect condition with minimal maintenance.
  • Feel relaxed and stable as you take a seat on this dining chair, supported by robust iron legs. These legs are crafted to provide strength and reliability, ensuring the chair remains sturdy over time.
  • The dining chair's iron base is crafted with a powder-coated finish, serving the important features of enhancing the chair's appearance, making it more attractive and acting as a protective barrier, safeguarding the chair against scratches, wear, and rust, thus preserving its appearance for an extended period.
  • The dining chair comes with rubber pads on the chair legs, designed to keep your floors in pristine condition. These special pads don't just protect your floors; they also make it easy to move the chair around, whether you have hardwood, tile, or any other type of flooring.
  • Easily switch from fancy dinners to relaxed family meals with our versatile dining chair. It fits in perfectly with different dining settings and styles, whether you prefer modern or traditional looks. Its flexibility and ability to blend in with any places like dining rooms, living rooms, meeting rooms, hotels, restaurants, or any other ceremonial environment.
  • Enjoy hassle-free setup with our fully assembled dining chairs. Just unpack and start enjoying your dining experience without any unnecessary delays or hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.