Zoro Homepage
This item is Discontinued.
Leisuremod Elara Collection Wooden Dining Chair in Black/White, 2PK BC26CR2

Elara Collection Wooden Dining Chair in Black/White, 2PK (Discontinued)

  • Mfr # BC26CR2
  • Zoro # G116099261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC26CR2
Zoro #
G116099261
UPC #
644380747096
Country of Origin
China

Dimensions

Width (In.)
22.45 in
Height (In.)
34 in
Depth (In.)
25.61 in

Details

Material
Leather/Rubberwood
Color
Cream

Description

Experience elegance and comfort with the Dining Chairs from the Belle Collection by LeisureMod. These contemporary armchairs feature cushioned leather seats and backs filled with sponge, offering optimal comfort. The sleek design includes stylish arms, adding sophistication and support. Crafted from elegant leather, our chairs are water and stain-resistant for easy maintenance. The solid wood frame provides durability for countless meals and gatherings. Rubber pads on each leg protect floors and allow effortless movement across various surfaces. Transition from formal dinners to casual gatherings with these versatile chairs. Enjoy a hassle-free setup with these fully assembled chairs, ready to elevate your dining experience immediately.


  • Discover unmatched elegance with our modern dining chair, featuring luxurious cushioned leather seats filled with sponge and a curved back for optimal comfort during dining and relaxation. The sleek design includes stylish arms, adding both sophistication and extra support, enhancing the charm and functionality of any space.
  • Featuring elegant leather on both the seat and backrest, our chairs are crafted from polyurethane leather, making them water and stain resistant. Enjoy the luxurious feel of this material, which not only enhances the look of your dining space but also simplifies cleaning, ensuring your chair remains in pristine condition with minimal maintenance.
  • Our Belle Dining Chair, showcases the frame and legs meticulously fashioned from premium rubberwood. Crafted for longevity, it assures steadfast support throughout countless meals and gatherings. Lean back and unwind, assured of the seamless blend of elegance and durability in your seating selection.
  • Each leg of the dining chairs are equipped with rubber pads, providing floor protection and allowing effortless movement. These pads prevent scratches and scuffs, ensuring smooth gliding on different surfaces like hardwood, tile, or any other type of flooring.
  • Transition effortlessly from formal dinners to casual gatherings with our adaptable dining chair. It harmonizes with any dining style or setting, be it modern or traditional. Its versatility seamlessly integrates into dining rooms, living spaces, meeting areas, hotels, restaurants, and various formal or informal environments.
  • Enjoy ample space and comfort with our dining chair, measuring 34 inches high, 22.45 inches wide, and 25.61 inches deep, supporting up to 330 pounds. Whether you're seeking quiet reflection or lively chats with loved ones, our chair offers the perfect blend of size and support for any occasion.
  • Enjoy hassle-free setup with our fully assembled dining chairs. Just unpack and start enjoying your dining experience without any unnecessary delays or hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.