Elara Collection Wooden Dining Chair in Two-Tone Green, 4PK

  • Mfr # EC59G4

  • Zoro # G916098761


product price: $3,184.99
/pk 4, $796.25/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width (In.)
22.06 in
Material
Leather/Rubberwood
Depth (In.)
22.06 in
Height (In.)
35.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC59G4
Zoro #
G916098761
UPC #
644380747065
Country of Origin
China

Dimensions

Width (In.)
22.06 in
Depth (In.)
22.06 in
Height (In.)
35.66 in

Details

Color
Green
Material
Leather/Rubberwood

Description

Discover elegance and comfort with the Elara Collection dining chair from LeisureMod. This exquisite piece blends aesthetic appeal with practicality. Upholstered in luxurious vegan leather on the seat and backrest, it exudes sophistication while being water and scratch-resistant for effortless maintenance. The chair's robust frame, crafted from premium rubberwood, provides unmatched stability and durability for long-lasting use through countless meals and gatherings. Rubber pads on each leg protect floors and allow smooth movement across various surfaces. Designed for convenience, it arrives fully assembled, ready for immediate use. The Elara dining chair enhances your dining experience with its blend of style, durability, and ease of use.


  • Experience unmatched style with our Elara dining chair, featuring plush leather upholstery and a stylish back for optimal comfort during dining and relaxation. The solid wood frame and metal feet ensure durability and add a sophisticated look to any space.
  • Our chairs feature stunning vegan leather upholstery on the seat and backrest. This material is both water-resistant and scratch-resistant, offering a luxurious feel.
  • Relax in stability with our dining chair, the frame is crafted from premium rubberwood for enduring support through countless meals. Enjoy the perfect blend of elegance and durability, ensuring you can sit back and unwind with confidence.
  • Our dining chairs feature rubber pads on each leg, protecting your floors and allowing easy movement. These pads prevent scratches and scuffs, making it effortless to slide across different surfaces, whether it's hardwood, tile, or any other flooring type.
  • Easily shift from formal dinners to relaxed family meals or casual get-togethers with our versatile dining chair. Its flexibility lets it blend seamlessly into dining rooms, living areas, meeting spaces, hotels, restaurants, and any other formal or informal setting.
  • Enjoy ample space and comfort with our dining chair, measuring 35.66 inches high, 22.06 inches wide, and 22.06 inches deep, supporting up to 330 pounds. Whether you're seeking quiet reflection or lively chats with loved ones, our chair offers the perfect blend of size and support for any occasion.
  • Enjoy hassle-free setup with our fully assembled dining chairs. Just unpack and start enjoying your dining experience without any unnecessary delays or hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.