Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elias Collection Modern Dining Chair in Light Taupe, 4PK

  • Mfr # EDC21LTP-4

  • Zoro # G716099449


product price: $1,402.99
/pk 4, $350.75/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth (In.)
27.56 in
Height (In.)
32.35 in
Width (In.)
25.4 in
Material
Leather/Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDC21LTP-4
Zoro #
G716099449
UPC #
644380743487
Country of Origin
China

Dimensions

Depth (In.)
27.56 in
Height (In.)
32.35 in
Width (In.)
25.4 in

Details

Color
Light Taupe
Material
Leather/Iron

Description

Transform your space with Elias Dining Chair, where form meets function in a seamless design. The barrel back combines the seat, arms, and back into one smooth piece, delivering ergonomic comfort. Gold accents on the metal brackets not only add stability but also bring a touch of sophistication. Choose from velvet for a plush, luxurious feel or leather for a sleek, easy-to-clean option, both reinforced with durable double-stitching. The powder-coated iron legs offer minimalist strength, supported by Beech wood for long-lasting stability. Rubber pads protect floors, and the chair's sponge padding ensures comfort with each use. Assembly is simple, resulting in a stylish chair ready to elevate any room.


  • This dining chair has a barrel back design where the seat, arms, and back are crafted as one continuous piece. This design provides ergonomic support for the back and arms, creating a smooth and comfortable seating experience. The chair also features gold metal brackets that connect the legs to the seat. These brackets add stability and serve as a striking accent, enhancing the chair's modern appearance and giving it a sophisticated look.
  • Available in velvet or leather, both upholstery options bring unique qualities to the chair. Velvet offers a soft, plush texture that adds warmth and luxury to any room, and leather provides a sleek, smooth surface that is easy to clean and maintain. The double-stitching reinforces the seams, adding strength and ensuring the fabric stays in place through regular use.
  • The legs are made of iron with a wood transfer finish, providing strong and durable support. The slim 0.5-inch width of the legs maintains a minimalist look and offers sturdy support for up to 265 pounds. The iron construction ensures exceptional durability, resisting bending, warping, and daily wear. The wood transfer finish gives the legs a warm, wood-like appearance, offering the aesthetic appeal of natural wood with added resistance to scratches, fading, and wear.
  • The modern dining chair has a beech wood inner support that provides structural strength and stability. This inner support keeps the chair sturdy and ensures it holds its shape and comfort over time. The solid construction makes the chair suitable for frequent use in dining rooms, living rooms, or offices, providing reliable support for long-term use.
  • The legs of the barrel back dining chair have rubber pads that protect your floors from scratches and scuff marks. These pads keep the chair stable during use and prevent noise when the chair is moved. This thoughtful feature makes the chair ideal for use on all types of flooring.
  • The arm chair has sponge padding in both the seat and backrest, providing comfort for extended sitting. The seat is 2 inches thick, and the backrest is 1.5 inches thick, offering soft cushioning. Sponge is known for its resilience, allowing it to return to its original shape after use, ensuring long-lasting comfort. It also provides shock absorption, making sitting more comfortable during longer periods.
  • The dining accent chair requires assembly, and the instructions are clear and easy to understand. The assembly process is straightforward, with all necessary parts included to ensure a hassle-free experience. Once fully assembled, the chair becomes a sturdy and stylish piece that enhances dining rooms, offices, or living spaces.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.