Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elland Modern Upholstered Leather Bar Stool with Iron Legs and Footrest, Light Brown, 2PK

  • Mfr # ES29BR2

  • Zoro # G111372857


product price: $368.99
/pk 2, $184.50/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Overall Length
41 in
Capacity
1
Material
Faux Leather/Iron
Dimension
41 in H x 18 in W x 18 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES29BR2
Zoro #
G111372857
UPC #
798118639082
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
41 in
Dimension
41 in H x 18 in W x 18 in D
Depth
18 in
Thickness
1 in

Details

Color
Light Brown
Capacity
1
Material
Faux Leather/Iron
Series
Elland

Description

Elevate your kitchen counter or bar area with the modern style of this bar stool. These barstools have curved, full-backed seats made of leather, so you can lean back and relax over dinner or drinks. with a footrest to keep your feet comfortable. Supported with powder-coated iron legs for a durable, long-lasting design. This counter stool will add striking style to your kitchen island or home bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.