Elm Collection Modern Wooden Dining Chair In Green Velvet

  • Mfr # EC23GF

  • Zoro # G916098693


original price:  $366.99 , new price: $293.99 , 19 percent off
new price:  $293.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Depth (In.)
23.64 in
Material
Velvet/Ash Wood
Height (In.)
37.04 in
Width (In.)
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC23GF
Zoro #
G916098693
UPC #
644380719741
Country of Origin
China

Dimensions

Depth (In.)
23.64 in
Height (In.)
37.04 in
Width (In.)
19.7 in

Details

Material
Velvet/Ash Wood
Color
Green

Description

Introducing the LeisureMod Elm dining chair, a modern and versatile piece designed to elevate any dining or living space effortlessly. It features a supportive high backrest for comfort and good posture, wrapped in premium leather or velvet upholstery for a luxurious feel and durability. The high-density sponge seat cushion ensures extended sitting comfort. Crafted from durable ash wood with a natural grain, it offers a sturdy foundation and visual appeal. Ideal for casual or formal settings, it suits everyday meals, formal dining, or as an accent piece. Equipped with floor-protecting plastic glides for smooth movement, it's easy to maintain with simple spot cleaning. The LeisureMod Elm dining chair arrives fully assembled, ready for immediate use, blending convenience with stylish charm.


  • The dining chair boasts a high backrest for superior upper back and shoulder support, complemented by a chic two-tone color design. The graceful curves of the backrest create a flowing silhouette that contours your spine and elevates its modern look.
  • Choose from two seat upholstery options: leather and velvet, both offering a smooth texture to match your style and enhance the chair's appeal while ensuring durability. It is filled with high-density sponge, that provides comfort and support for extended sitting.
  • Crafted from durable ash wood, the frame and legs offer a sturdy and stable foundation. The natural grain of the ash wood adds warmth making the chair unique.
  • This chair is adaptable, suitable for both casual and formal settings. Whether used for everyday meals, formal dining, or as an accent piece in your living room or office, its design and comfortable seating make it a great choice for any space.
  • Designed with plastic glides on its legs to protect your floors from scratches and damage.
  • Constructed for simple upkeep, maintaining the pristine appearance of this dining side chair is easy. You can easily spot clean it using a dry cloth.
  • This dining chair comes fully assembled and ready for immediate use straight out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.