Zoro Homepage
This item is Discontinued.
Leisuremod Entice Modern Leather Dining Chair with Iron Legs Open-Back Design in Blue EC60NBU

Entice Modern Leather Dining Chair with Iron Legs Open-Back Design in Blue (Discontinued)

  • Mfr # EC60NBU
  • Zoro # G916098952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC60NBU
Zoro #
G916098952
UPC #
644380718461
Country of Origin
China

Dimensions

Depth (In.)
18.5 in
Height (In.)
30.71 in
Width (In.)
19.88 in

Details

Color
Blue
Material
PU Leather/Iron

Description

Elevate your dining experience with the Entice Modern Dining Chair by LeisureMod, a fusion of contemporary design and unparalleled comfort. Crafted to perfection, this chair embodies sophistication with its plush leather upholstery and sleek, curved open backrest, providing optimal support for dining and relaxation. Designed to accommodate extended seating periods, it ensures both style and comfort for every dining occasion. With its luxurious PU leather upholstery, renowned for its durability and easy maintenance, and sturdy iron legs featuring a protective powder-coated finish, this chair seamlessly blends elegance with durability. Complete with rubber pads for floor protection and effortless assembly, it offers convenience and style in equal measure, making it the perfect addition to any modern dining space.


  • Discover unmatched sophistication with our contemporary dining chair. Sink into luxury with plush leather upholstery and a curved open backrest for optimal support during dining and relaxation. Designed to accommodate longer seating periods, this chair guarantees style for all your dining occasions.
  • Experience enhanced comfort and durability with our dining chair, featuring elegant PU leather upholstery covering both the seat and backrest. Also known as polyurethane leather, this material is water and scratch-resistant, ensuring longevity and easy maintenance.
  • Relax and feel supported as you settle into this dining chair featuring sturdy iron legs. The powder-coated finish not only enhances its visual appeal but also protects against scratches, wear, and rust, ensuring both style and durability for your dining space.
  • The dining chair comes with rubber pads on the chair legs, designed to keep your floors in pristine condition. These pads not only protect your floors but also make it easy to move the chair around, whether you have hardwood, tile, or any other type of flooring.
  • Easily switch from fancy dinners to relaxed family meals with our versatile dining chair. It fits in perfectly with different dining settings and styles, whether you prefer modern or traditional looks. Its flexibility and ability to blend in with any place like dining rooms, living rooms, meeting rooms, hotels, restaurants, or any other ceremonial environments.
  • Experience the spacious comfort of our dining chair, measuring 30.71 inches high, 19.88 inches wide, and 18.5 inches deep, providing ample space and can easily accommodate up to 440 pounds. Whether you're savoring a quiet moment of reflection or engaging in lively conversations with loved ones, our chair offers the perfect balance of size and support for any occasion.
  • Experience effortless setup with our dining chair, complete with included tools and simple step-by-step instructions for hassle-free assembly. Spend less time assembling and more time enjoying your new chair in any room of your home.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.