Ervilla Dining Arm Chair with Leather Seat and White Steel Base in Taupe, 2PK

  • Mfr # ECW-20TP-L2

  • Zoro # G416098957


product price:  $418.99
/pk 2, $209.50/ea
Free Shipping & Returns

Key Features

Color
Taupe
Depth (In.)
20.35 in
Height (In.)
29.14 in
Width (In.)
22.05 in
Material
Leather/Wicker/Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECW-20TP-L2
Zoro #
G416098957
UPC #
644380753592
Country of Origin
China

Dimensions

Depth (In.)
20.35 in
Height (In.)
29.14 in
Width (In.)
22.05 in

Details

Color
Taupe
Material
Leather/Wicker/Stainless Steel

Description

Enhance your dining space with the Ervilla Modern Dining Chair, combining style and comfort. It features a durable white powder-coated stainless steel frame with a minimalistic design. The naturally woven rattan backrest offers breathable support, while the cushioned seat is upholstered in leather with a sponge filling for added comfort. Its ergonomic curved design includes a 0.78-inch thick back and 1.18-inch thick seat. The chair supports up to 300 pounds and is lightweight, making it versatile for dining rooms, kitchens, or living areas. The 0.04-inch diameter frame tubing ensures durability, with plastic glides protecting floors. With its sleek design and thoughtful details, this chair is more than just a seat it's a statement piece for any modern home.


  • This dining chair features a rattan backrest with an open-weave structure, allowing for breathability as air can pass through the gaps between the strands. The backrest is supported by a continuous, round metal frame that wraps around the chair, connecting the backrest to the arms and legs in a single, smooth design.
  • The chair is upholstered in leather, offering a smooth, supple texture. The leather can withstand daily use without showing signs of wear and tear. It is also naturally resistant to moisture, which helps maintain its appearance over time. The edges of the leather seat are meticulously stitched, resulting in a seamless, polished finish that enhances the overall look of the chair.
  • The seat is filled with a sponge, providing a seat thickness of 1.18 inches. The sponge maintains its shape under pressure and evenly distributes weight across the seat. Its design ensures consistent support over extended periods of use.
  • The chair is constructed from a stainless steel frame with 0.04-inch thick tubing, providing solid support and capable of holding up to 300 pounds. The frame has thin legs but is exceptionally strong. It is finished with a white powder coating that enhances the steel's resistance to rust, corrosion, and scratches, maintaining a smooth and consistent surface.
  • This dining chair features a U-shaped backrest that follows the natural curve of the spine, providing lower back support. The backrest's curved shape wraps around the back, creating a stable seating surface. The entire chair is designed to be lightweight, allowing for easy movement and repositioning.
  • Each leg of the chair is equipped with a plastic glide at the base, designed to prevent direct contact between the metal and the floor. These glides minimize the risk of floor damage. Additionally, rubber pads are integrated into the base of the legs to further stabilize the chair and reduce sliding on smooth surfaces.
  • With easy-to-follow instructions included, you can quickly set up this chair and experience the perfect blend of style, comfort, and convenience in any room of your home.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.