Ervilla Dining Chair in Black Steel Frame with Black Wicker Back and Beige Seat, 4PK

  • Mfr # ECBL-20BL-BG4

  • Zoro # G116098851


product price:  $490.99
/pk 4, $122.75/ea
Free Shipping & Returns

Key Features

Width (In.)
22 in
Material
Iron/Wicker/Fabric
Height (In.)
29.14 in
Depth (In.)
20.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECBL-20BL-BG4
Zoro #
G116098851
UPC #
644380746556
Country of Origin
China

Dimensions

Width (In.)
22 in
Height (In.)
29.14 in
Depth (In.)
20.35 in

Details

Material
Iron/Wicker/Fabric
Color
Beige

Description

Introducing the LeisureMod Ervilla Modern Dining Chair a fusion of contemporary design and luxurious comfort. Crafted with a unique rattan open-weave design, an upholstered foam-filled seat, and sturdy metal legs, this modern chair adds sophistication to your dining room, living room, or kitchen. Sink into its plush seat and lean back against the curved armchair and backrest for optimal support during dining or relaxation. With its distinctive design, it creates a cozy and inviting atmosphere for any occasion. Supported by robust metal legs, this accent chair offers stability and style, making it a versatile addition to your home decor. Whether it's a family meal or a moment of relaxation, the Ervilla Modern Dining Chair promises unparalleled comfort and elegance for every moment.


  • Immerse yourself in the perfect blend of chic style and ultimate comfort with our stylish Ervilla dining chair. Featuring a sleek curved shape and a charming rattan back, this chair adds a unique and inviting allure to any room. The black metal frame with stiletto-inspired legs exudes modern sophistication, while the cushion seats ensure comfort during meals or gatherings.
  • Experience the luxurious relaxation with the LeisureMod Ervilla modern dining chair. Its premium foam-filled seat ensures comfort during extended periods of sitting, whether you're dining, conversing, or unwinding. The curved armchair and back design add elegance and essential support
  • Feel confident in the dining chair. Its sturdy metal legs offer unmatched stability and durability, providing peace of mind with every use. Crafted with robust iron legs and a powder-coated finish, this chair ensures long-lasting support and protection against scratches, wear, and rust. Enjoy both style and reliability in your living spaces with this elegant and durable seating option.
  • Indulge in luxurious seating with the modern dining chair, meticulously crafted to provide ample room for optimal comfort during dining or leisurely moments with friends and family. Measuring 29.14 inches in height, 22 inches in width, and 20.35 inches in depth, this accent side chair offers generous space to relax, dine, or engage in lively conversations, ensuring a comfortable and inviting dining experience for all.
  • Transform any corner of your home into a welcoming oasis with the Ervilla modern dining chair. Seamlessly combining elegance with comfort, this upholstered accent side chair is perfect for various spaces, including the living room, dining room, kitchen, or bedroom. With its rattan curved design and foam-filled seat upholstered in fabric, it adds a touch of sophistication and coziness to your interior decor. Elevate your home ambiance with this versatile and stylish chair.
  • Keeping your modern dining chair clean is easy. Just wipe it down with a dry or damp cloth, and you're good to go. This simple cleaning routine ensures your chair stays in great condition for a long time, giving you peace of mind and saving you time and effort.
  • Setting up your modern dining armchair is a breeze. With clear instructions and just one or two people, you can assemble it quickly and easily. Enjoy the convenience of putting together your new accent side chair effortlessly, allowing you to start enjoying its comfort and style right away.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.